0 items

FNW Pressure Gauge

FNWG0

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass movement
  • Case material: 304SS
  • Connection: 1/4" NPT brass lower mount
  • Dual scale (psi/kPa)
  • Gauge face of 4-1/2"
  • Pressure range: 0 - 60 psi

SPECIFICATIONS

ASME Specifications
ASME B40.100
Diameter
4-1/2 in
End Connection 1
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
60
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-3/20 in
Material
Brass
Maximum Temperature
150
NSF Certified
No
Temperature Range
-40 to 65 Deg C (-40 to 150 Deg F)

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday