0 items

FNW Pressure or Temperature Test Plug

FNWXPTT

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass body
  • EPDM diaphragm core
  • MNPT end process connection
  • Maximum operating pressure of 1000 psi
  • Plastic cap retainer
  • Process temperature limit of 320° F (160° C)

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
43/50 in
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass, Plastic
Maximum Pressure
1000 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday