0 items

FNW Pressure Reducing Valve with Union

FNW1201

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable Reduced Pressure Range: 25 - 75 PSI
  • Built-in By-pass for Thermal Expansion Control
  • Factory Preset: 50 PSI
  • High-temperature Resistant Diaphragm
  • In-line Serviceable
  • Internal High-capacity Stainless Steel Strainer
  • Max Working Pressure: 300 PSI
  • Max Working Water Temperature: 160° F
  • Replaceable Stainless Steel Seat

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
Yes
End Connection 1
FPT
End Connection 2
FPT
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 61-8
Recommended Valve Application
Water
Valve Seat Material
Stainless Steel
Valve Size
1 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday