FNW PTFE Valve Repair Kit

FNW220AMRK

Valve Size

Starting at $48.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
Brand Model Compatibility
220A Stainless Steel Ball Valve
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
ISO Specifications
ISO 5211
Length
4-1/100 in
MSS Specifications
MSS SP-110
Material
Plastic, Stainless Steel
Material Type
PTFE
Maximum Pressure
150 WSP, 2000 CWP
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday