FNW PTFE Valve Repair Kit

FNW220ARK

Valve Size

Starting at $46.40

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
ASTM Specifications
ASTM A-351
Brand Model Compatibility
220A and 221A Series Stainless Steel Ball Valves
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
316 SS
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
1/4 in - 3/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday