FNW PTFE Valve Repair Kit

FNW600BRKTFM

Valve Size

Starting at $158.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34, ASME B16.5
Brand Model Compatibility
Figure 600B Stainless Steel Ball Valves
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
ISO Specifications
ISO 5211
Length
15-1/2 in
Material
Plastic
Material Type
PTFE
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday