0 items

FNW PVC Viton True Union Ball Valve

FNW340NV

Valve Size

Starting at $30.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Certified to NSF 61 Annex G
  • EPDM or FPM (Viton®) Seals
  • Figure 340N - PVC with NPT and SW ends
  • Figure 340NF - PVC with 150# Flanges
  • Figure 350N - CPVC with NPT and SW ends
  • Full port design
  • Pressure Rating: 150 PSI
  • SW only on sizes over 2" NPT is available upon request
  • Temperature range: PVC: 41° F to 122° F (5° C to 50° C), CPVC: 32° F to 194° F (0° C to 90° C)

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM D-2464
End Connection 1
Sweat
End Connection 2
NPT
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
122
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday