0 items

FNW Repair Kit

FNW330ARK

Valve Size

Starting at $839.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.34
Brand Model Compatibility
FNW 330A Stainless Steel Ball Valves
End Connection 1
Clamp
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Height
5-91/100 in
ISO Specifications
ISO 5211
Length
7-12/25 in
MSS Specifications
MSS SP-110
Material
Plastic, Stainless Steel
Material Type
PTFE
Maximum Pressure
150 WSP, 400 CWP
NSF Certified
No
UL Listed
No
Valve Size
2-1/2 in
Width
10-6/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday