0 items

FNW Replacement Gasket Only for 509 Series Y-Strainers

FNW509G

Diameter

Starting at $4.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
Brand Model Compatibility
509 Series Y-Strainers
CARB OTC LEED Compliant
No
Clean Bagged
No
Diameter
1 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Non-Asbestos
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday