FNW Replacement Gasket Only for 510 Series Y-Strainers

FNW510G

Diameter

Starting at $4.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASME Specifications
ASME B16.18
Brand Model Compatibility
510 Series Y-Strainers
CARB OTC LEED Compliant
No
Clean Bagged
No
Diameter
1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Non-Asbestos
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday