0 items

FNW Replacement Screen Only for X509 Strainer

FNWX509S

Valve Size

Starting at $7.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
End Connection 1
NPT
Lead Law Compliant
Yes
Material
Cast Brass
Mesh Size
20
Valve Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday