0 items

FNW RGD Copper Pipe Clamp

FNW7311C0

Fits Pipe Size

Starting at $1.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All sizes have an embossment around hole "B"
  • All sizes use nut and bolt
  • Copper plating is for identification purposes only
  • Finish: Copper
  • Material: Steel

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1/2 in
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday