0 items

FNW Rigid/EMT Plated Conduit Hanger

FNW7310Z0

Fits Pipe Size

Starting at $0.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish: Zinc
  • Material: Steel
  • Sizes 0050 to 0200 have embossed threading for clamp screw
  • Sizes 0250 & 0300 have an embossment around hole "B"
  • Sizes 0250 & 0300 use nut and bolt

SPECIFICATIONS

Coating
Zinc plated
Fits Pipe Size
1 in
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday