FNW Riser Clamp in Black

FNW7022P0

Fits Pipe Size

Starting at $21.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Malleable iron
  • Meets MSS SP-58
  • Plain
  • UL approved

SPECIFICATIONS

Coating
Plain
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1/2 in
MSS Specifications
MSS SP-58
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday