NPT 400 psi Brass Riser Gauge Kit in Black

This product has been replaced by

No image available
National Fire Products RSR GA KIT BLK
Manufacturer Part #NFP9101P
You last purchased this on
 
FNW®

Figure 9101 NPT 400 psi Brass Riser Gauge Kit in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
National Fire Products RSR GA KIT BLK
Manufacturer Part #NFP9101P
FNW®

Figure 9101 NPT 400 psi Brass Riser Gauge Kit in Black

  • Fast #
  • Part #FNW9101P
  • Item #4102192
  • Manufacturer Part #148090
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The FNW riser gauge kit comes complete with everything needed to install a sprinkler system gauge
  • Blister packing secures components until needed
  • Requires Certification

Specifications

Application:
Sprinkler Systems
Collection:
Figure 9101
Color Finish Name:
Black
Diameter:
4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass
Pressure - High:
300
Pressure - Maximum:
400 psi
Product Type:
3-Way Ball Valve, Gauge, Pipe Nipple, Pipe Plug, Reducer
UL Listed:
Yes