NPT 400 psi Brass Riser Gauge Kit in Galvanized
This product has been replaced by
Manufacturer Part #NFP9101Z
Figure 9101 NPT 400 psi Brass Riser Gauge Kit in Galvanized
Frequently Purchased Together
Product Details
- Allows replacement of the gauge without having to shut off the system water supply
- Second valve outlet for testing
- Complete with everything needed to install a sprinkler system gauge
- Blister packing secures components until needed
Specifications
- Application:
- Sprinkler Systems
- Collection:
- Figure 9101
- Color Finish Name:
- Galvanized
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Pressure - High:
- 300
- Pressure - Maximum:
- 400 psi
- Product Type:
- 3-Way Ball Valve, Gauge, Pipe Nipple, Pipe Plug, Reducer
- UL Listed:
- Yes