0 items

FNW Repair Kit for Butterfly Valve

FNWHPRKT

Valve Size

Starting at $243.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

FM Approved
No
NSF Certified
No
UL Listed
No
Valve Seat Material
RTFE
Valve Size
4 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday