FNW RTFE Valve Repair Kit

FNW233ARK

Valve Size

Starting at $63.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Anti-Static Design
  • Blow out proof stem
  • Four Seat Design
  • Investment cast body
  • Live loaded packing
  • RTFE Seats
  • Standard Port
  • Threaded NPT Ends

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
ASTM Specifications
ASTM A-351
Brand Model Compatibility
Figure 233A Stainless Steel Ball Valves
End Connection 1
NPT
End Connections
NPT
FM Approved
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-110
Material
Plastic
Material Type
RTFE
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday