FNW RTFE Valve Repair Kit

FNW260ARK

Valve Size

Starting at $5.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
Brand Model Compatibility
Figure 260A Ball Valves
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
MSS Specifications
MSS SP-110
Material
Plastic
Material Type
RTFE
Maximum Pressure
1000 CWP, 150 WSP
Maximum Temperature
392
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday