FNW RTFE Valve Repair Kit

FNW310AMRK

Valve Size

Starting at $69.80
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
Brand Model Compatibility
310A and 311A Series Carbon Steel Ball Valves
FM Approved
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-110
Material
Plastic, Stainless Steel
Material Type
RTFE
Maximum Pressure
1000 CWP, 150 WSP
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Seat Material
RTFE
Valve Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday