FNW RTFE Valve Repair Kit

FNW360ARK

Valve Size

Starting at $8.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
Brand Model Compatibility
Figure 360A Stainless Steel Ball Valves
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-110
Material
Plastic
Material Type
RTFE
Maximum Pressure
150 psi
Maximum Temperature
394
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday