FNW RTFE Valve Repair Kit

FNW633RKT

Valve Size

Starting at $254.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
Brand Model Compatibility
Figure 633 and Figure 634 Stainless Steel Ball Valves
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Height
4-4/5 in
Length
8-33/50 in
Material
Plastic
Material Type
RTFE
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday