FNW Rubber Flange Kit

FNWNBGZ1RF8

Manufacturer Part #: 148886

Diameter

Starting at $9.15

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bolts are zinc plated steel sized for 125/150 lb flanges
  • Full face 1/8 in red rubber gasket
  • Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316

SPECIFICATIONS

ANSI Specifications
ANSI B18.2.2
ASME Specifications
ASME B1.1, ASME B18.2.1
ASTM Specifications
ASTM F-593
Coating
Zinc
Diameter
2-1/2 in
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Length
2-1/2 in
Material
Red Rubber, Steel
Pressure Class
150#
Thickness
1-1/8 in
Type
Flange Gasket Kit
Weight
1.8

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday