0 items

FNW Rubber Nut and Bolt Flange Kit

FNWNBSG5Z1

Diameter

Starting at $5.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B18.2.1, ASME B18.2.2
ASTM Specifications
ASTM A-307
Color Finish
Zinc
Diameter
1-1/2 in
Grade
G5
Material
Carbon Steel
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday