1 in. Rubber Nut, Bolt and Gasket Kit

FNWNBGZ1RR6

Manufacturer Part #: 149682

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 150# Gaskets conform to ASME B16.21
  • Bolts conform to ASTM A307A Grade A
  • Nuts conform to SAE J996 Grade 2

SPECIFICATIONS

ASTM Specifications
ASTM A-307
Diameter
1 in
Grade
A
Thread Size
13 mm
Type
FNWNBGZ1RR6G

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday