FNW SDR 17.6 Lug Butterfly Valve Bolt Kit

FNWABFBK176

Length

24 in
Starting at $612.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolt material conforms to ASTM A307A Grade A
  • Nut material conforms to SAE J995 Grade 2
  • Washers conform to B.18.22.1

SPECIFICATIONS

ASME Specifications
ASME B18.2.1, ASME B18.2.2, ASME B18.22.1
ASTM Specifications
ASTM A-307A Grade A
Grade
A
Length
24 in
Material
Carbon Steel
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday