0 items

FNW SDR 7.4 Flange Bolt Kit

FNWABKFAFLG74

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B18.2.1, ASME B18.2.2
ASTM Specifications
ASTM B-307 Class A
Clean Bagged
No
Color Finish
Zinc Plated
Diameter
6 in
Grade
A
Material
Carbon Steel
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday