Seat 8 in. Rubber and Stainless Steel Valve Repair Part

Part #FNWB731X  |  Item #1846630  |  Manufacturer Part #B731

$ 56.32 EACH
(Pricing is for 8 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Brand Model Compatibility: 731 2 in - 3 in Butterfly Valves

FM Approved: No

Fitting Size 1: 3 in

Fitting Sizes: 3 in

GSA Approved: No

MSS Specifications: MSS SP-67

Material: [Rubber, Stainless Steel]

Material Type: Buna-N

Maximum Pressure: 255 psi

Maximum Temperature: 194

NSF Certified: No

Product Type: Seat

Type: FNWB731X

Valve Seat Material: Buna-N

Valve Size: 8 in