FNW Seat Viton® Valve Repair Part
FNWV731
Valve Size
SPECIFICATIONS
- Brand Model Compatibility
- 731 and 732 Butterfly Valves
- FM Approved
- No
- GSA Approved
- No
- ISO Specifications
- ISO 5211
- MSS Specifications
- MSS SP-61, MSS SP-67
- Material
- Rubber
- Material Type
- Viton®
- Maximum Temperature
- 320
- NSF Certified
- No
- Product Type
- Seat
- Valve Operator
- Lever Handle
- Valve Seat Material
- Viton
- Valve Size
- 8 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday