1200 lb. Zinc Carbon Steel Beam Mount Clamp Assembly A
1200 lb. Zinc Carbon Steel Beam Mount Clamp Assembly A
-
Pick Up: 46 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Carbon steel
- Zinc finish
- For 13/16" and 1 5/8" channel
- U-bolt and nuts included
Specifications
- CARB OTC LEED Compliant:
- Yes
- Coating:
- Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Clamp Assembly
- UL Listed:
- No
- Work Load Limit:
- 1200 lb