FNW®
Stainless Steel 20 1-1/2 in. NPT Wye Replacement Screen
Part #FNW559SJ | Item #3790605 | Manufacturer Part #559SJ
Fitting Sizes
Product Details
- Mesh Opening 1/32 in
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
ASME Specifications: ASME B1.20.1
ASTM Specifications: ASTM A-167
Brand Model Compatibility: 559 Wye Strainer
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
MSS Specifications: MSS SP-25
Material: Stainless Steel
Material Type: 304
Mesh Size: 20
Product Type: Screen
Strainer Type: Wye