FNW®

Stainless Steel 20 1-1/2 in. NPT Wye Replacement Screen

Part #FNWX509SJ  |  Manufacturer Part #FNWX509SJ

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1

Brand Model Compatibility: X509 Y-Strainer

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Lead Law Compliant: Yes

Material: Cast Brass

Mesh Size: 20

Product Type: Replacement Screen

Strainer Type: Wye

Valve Size: 1-1/2 in