Stainless Steel 20 1-1/4 in. NPT Wye Replacement Screen

Part #FNW559SH  |  Item #3790604  |  Manufacturer Part #559SH

$ 21.64 EACH
(Pricing is for 1-1/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mesh Opening 1/32 in

Specifications

ANSI Specifications: ANSI B1.20.1

API Specifications: API 598

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-167

Brand Model Compatibility: 559 Wye Strainer

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Material: Stainless Steel

Material Type: 304

Mesh Size: 20

Product Type: Screen

Strainer Type: Wye