FNW®
Stainless Steel 20 1 in. NPT Wye Replacement Screen
Part #FNWX509SG | Item #4900257 | Manufacturer Part #FNWX509SG
Fitting Sizes
Product Details
- Mesh Opening 1/32 in
- Lead-Free
Specifications
ANSI Specifications: ANSI B1.20.1
ASME Specifications: ASME B1.20.1
Brand Model Compatibility: X509 Wye Strainer
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Lead Law Compliant: Yes
Material: Stainless Steel
Material Type: 304
Mesh Size: 20
Product Type: Screen
Strainer Type: Wye