FNW®
Stainless Steel 20 1 in. Sweat Wye Replacement Screen
Part #FNWX510SG | Item #4900263 | Manufacturer Part #FNWX510SG
$
17.27
EACH
(Pricing is for 1 in)
Fitting Sizes
Product Details
- Mesh Opening 1/32 in
- Lead-Free
Specifications
Brand Model Compatibility: X510 Wye Strainer
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Lead Law Compliant: Yes
Material: Stainless Steel
Material Type: 304
Mesh Size: 20
Product Type: Screen
Strainer Type: Wye