Stainless Steel 20 1/2 in. NPT Wye Replacement Screen
Stainless Steel 20 1/2 in. NPT Wye Replacement Screen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mesh Opening 1/32 in
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-167
- Brand Model Compatibility:
- 509 Wye Strainer
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Material Type:
- 304
- Mesh Size:
- 20
- Product Type:
- Screen
- Strainer Type:
- Wye
- Valve Size:
- 3/8 in - 1/2 in
- WaterSense Labeled:
- No