Stainless Steel 20 2 in. NPT Wye Replacement Screen
This product has been replaced by
Manufacturer Part #FNW559BSK
Stainless Steel 20 2 in. NPT Wye Replacement Screen
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mesh Opening 1/32 in
Specifications
- ASTM:
- ASTM A-167
- Brand Model Compatibility:
- 559 Wye Strainer
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mesh Size:
- 20
- Product Type:
- Screen
- Strainer Type:
- Wye
- WaterSense Labeled:
- No