FNW®
Stainless Steel 20 2 in. Sweat Wye Replacement Screen
Part #FNWX510SK | Item #4900266 | Manufacturer Part #FNWX510SK
$
33.29
EACH
(Pricing is for 2 in)
Fitting Sizes
Product Details
- Mesh Opening 1/32 in
- Lead-Free
Specifications
Brand Model Compatibility: X510 Wye Strainer
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Lead Law Compliant: Yes
Material: Stainless Steel
Material Type: 304
Mesh Size: 20
Product Type: Screen
Strainer Type: Wye