Stainless Steel 20 3/4 in. NPT Wye Replacement Screen

Part #FNWX509SF  |  Item #4900256  |  Manufacturer Part #FNWX509SF

$ 9.87 EACH
(Pricing is for 3/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mesh Opening 1/32 in
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1

Brand Model Compatibility: X509 Wye Strainer

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: 304

Mesh Size: 20

Product Type: Screen

Strainer Type: Wye