FNW Stainless Steel Clamp 400# Ball Valve

FNW330A

Valve Size

Starting at $73.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 PSI WSP
  • 400 PSI CWP Non-Shock
  • Anti-Static Design
  • Blow out proof stem
  • Double Stem Seal
  • End Connections: Threaded, Socket Weld
  • Internal polished body and ball surface (Ra 32µin / 0.8µm)
  • Investment cast body
  • Live loaded packing

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
150 psi, 400 psi CWP
Pressure Class
400#
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Seat Material
TFM
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday