FNW Stainless Steel Full Port Flanged 150# Ball Valve

FNW660

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150# Flanges
  • Adjustable packing
  • Anti-Static Design
  • Blow out proof stem
  • Flanges: ANSI B16.5
  • Full Port
  • RTFE Seats
  • Silicone free
  • Stainless Steel Trim

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.5
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
ISO Specifications
ISO 5211
Length
7-99/100 in
Material
Stainless Steel
Pressure Class
150#
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
3 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday