FNW Stainless Steel Full Port NPT 2000# Ball Valve

FNW320AC

Valve Size

Starting at $107.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2000 psi CWP non-shock
  • Anti-Static Design
  • Blow out proof stem
  • End Connections: Threaded, Socket Weld
  • Full Port
  • Investment cast body
  • Live loaded packing
  • TFM (Super TFE) Seats
  • Working Steam Pressure (WSP): 150 PSI - Fig. 320A, 250 PSI - Fig. 320AC

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
1500 psi
Pressure Class
1500#
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday