FNW Stainless Steel Full Port Socket Weld 1000# Ball Valve

FNW310AMSW

Valve Size

Starting at $108.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Anti-Static Design
  • Blow out proof stem
  • End Connections: Threaded, Socket Weld
  • Full Port
  • Investment cast body
  • Live loaded packing
  • RTFE Seats

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM Specifications
ASTM A-351
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
1000 psi CWP, 150 psi WSP
NSF Certified
No
Pressure Class
1000#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday