FNW Stainless Steel Full Port Socket Weld 1500# Ball Valve

FNW320ASW

Valve Size

Starting at $126.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2000 psi CWP non-shock
  • Anti-Static Design
  • Blow out proof stem
  • End Connections: Threaded, Socket Weld
  • Full Port
  • Investment cast body
  • Live loaded packing
  • TFM (Super TFE) Seats
  • Working Steam Pressure (WSP): 150 PSI - Fig. 320A, 250 PSI - Fig. 320AC

SPECIFICATIONS

ASME Specifications
ASME B16.11, ASME B16.34
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
150 WSP, 2000 psi CWP
Pressure Class
1500#
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
1-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday