FNW Stainless Steel L-Port Flanged 150# Ball Valve

FNW633

Valve Size

Starting at $1,972.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI B16.5 150# Flanges
  • All stainless steel construction
  • Full Port
  • L-Port 90° Flow Path (Fig. 633)
  • RTFE Seats
  • Single-piece stem and ball
  • T-port 90° and 180° flow path (fig. 634)
  • Top Entry Body Design
  • Trunnion Mounted

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASTM Specifications
ASTM A-351 Grade CF8M
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
FM Approved
No
Handle Material
Ductile Iron
Handle Type
Lever
IAPMO Listed
No
Length
11-3/50 in
Material
Stainless Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Top entry
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
2-1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday