0 items

FNW Stainless Steel Lug Knife Gate Valve

FNW6701S

Valve Size

Starting at $763.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34
MSS Specifications
MSS SP-44, MSS SP-81
Material
Stainless Steel
Material Type
304 SS, 316L
Maximum Pressure
150 psi
Maximum Temperature
446
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Body Style
Lug
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
3 in
Valve Stem
Rising Valve Stem
Valve Type
Knife Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday