FNW Stainless Steel Reduced Port Flanged 150# Ball Valve

FNW500B

Valve Size

Starting at $537.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34, ASME B16.5
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Length
7 in
Material
Stainless Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
TFM
Valve Size
2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday