0 items

FNW Stainless Steel Standard Handle Kit for 420-421

FNW420SSHK

Fitting Sizes

Starting at $12.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • 150 WSP
  • 600 WOG
  • Forged brass body and end cap
  • Full Port
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Threaded NPT Ends (ANSI B1.20.1)
  • Threaded connection

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 842, ANSI B1.20.1, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
CSA Certified
Yes
Color Finish
Polished Chrome
End Connection 1
Threaded
FM Approved
No
Fitting Sizes
1/4 in - 1/2 in
GSA Approved
No
Handle Material
Stainless Steel
Handle Type
Standard
Length
2-11/25 in
MSS Specifications
MSS SP-110
NSF Certified
Yes
NSF Specifications
NSF 61-8
Recommended Valve Application
Gas
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday