0 items

FNW Stainless Steel U-Bolt with Double Hex Nut

FNW7610S

Fits Pipe Size

2-1/2 in
Starting at $113.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double hex nut
  • Manufacturers Standardization Society SP-69 Type 24

SPECIFICATIONS

Fits Pipe Size
2-1/2 in
MSS Specifications
MSS SP-69 Type 24
Material
Stainless Steel
Material Type
304L
Maximum Temperature
650

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday