FNW®

Steel Electrical Box

Part #FNW784943Z  |  Manufacturer Part #EF430000EG

Material:

Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC 1 Type III

Coating: Electro-galvanized

Cover Included: No

Material: Steel

Type: Junction Box

UL Listed: No

Weight: 2.34